
1/2 THRUFEED CST AL FS BX SGL GNG MT LUG
Item #: 0723452
Cat #: FSC1 SA
UPC: 782274410500
$ 69.56 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Die cast aluminum, Single-gang, C shape, 1/2"
Overview
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Die cast aluminum, Single-gang, C shape, 1/2"
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.
Also known as: 782274410500, FSC1 SA, CROFSC1SA
Specifications
| Gangs: | 1 |
| Material: | Aluminum |
| Hub Diameter: | 1/2 in |
| Number of Hubs: | 2 |
| Gangs: | 1 |
| Hub Diameter: | 1/2 in |
| Material: | Aluminum |
| Number of Hubs: | 2 |