Grounding Bushing, 1/2", Threaded, Insulated, Malleable Iron

Item #: 0723104

Cat #: GLL 1

UPC: 784564123015

$ 7.39 EA
Company wide:
143 in stock
Documents & Guides
Grounding Bushing, 1/2 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1/2 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123015, GLL 1, CROGLL1

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in