Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron

Item #: 0723101

Cat #: GLL 2

UPC: 784564123022

$ 9.36 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 3/4 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 3/4 Inch, Threaded, Insulated, 4 to 14 AWG, Rated 105° Celsius, Malleable Iron, Aluminum Lug, For Use With Rigid/IMC Conduit
Also known as: 784564123022, GLL 2, CROGLL2, ground bushing

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3/4 in