Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

Item #: 0723099

Cat #: GLL5 10

UPC: 784564123152

$ 16.53 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 1/0 - 8 AWG, Rated 105° Celsius, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 1/0 - 8 AWG, Rated 105° Celsius, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 784564123152, GLL5 10, CROGLL510

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/2 in