Conduit Bushing, Insulated, 2", Threaded, Malleable Iron

Item #: 0723042

Cat #: H1036

UPC: 784564112958

$ 6.65 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulated, 2 Inch, Threaded, Malleable Iron, Rated 150° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulated, 2 Inch, Threaded, Malleable Iron, Rated 150° Celsius, For Use With Rigid/IMC Conduit
Also known as: 784564112958, H1036, CROH1036

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in