Type LB Conduit Body, 1 IN Hub, 5 Form, 12.5 cu-in Capacity, Alumin

Item #: 0723003

Cat #: LB100M

UPC: 782274755953

$ 20.56 EA
Company wide:
0 in stock
Documents & Guides
Type LB Conduit Body, 1 IN Hub, 5 Form, 12.5 cu-in Capacity, Aluminum Acrylic Painted/Electro-Galvanized

Overview

Type LB Conduit Body, 1 IN Hub, 5 Form, 12.5 cu-in Capacity, Aluminum Acrylic Painted/Electro-Galvanized

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274755953, LB100M, CROLB100M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LB