
3/4 LB FORM 7 AL THRD RIGID OUTLET BODY
Item #: 0722995
Cat #: LB27-SA
UPC: 782274513317
$ 45.91 EA
Company wide:
25
in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 3/4"
Overview
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 3/4"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274513317, LB27-SA, CROLB27SA
Specifications
| Family / Style: | Form 7 |
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |