Conduit Body, Type: LB, Mark 9, Size: 3", Material: Aluminum.

Item #: 0722974

Cat #: LB889

UPC: 782274517605

$ 536.56 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Mark 9, Size: 3 Inch, Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, Mark 9, Size: 3 Inch, Material: Copper Free Aluminum.

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274517605, LB889, CROLB889

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 3 in
Type: Type LB
Hub Diameter: 3 in
Material: Aluminum