Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Malleable Iron

Item #: 0722972

Cat #: LBY35

UPC: 782274521305

$ 76.70 EA
Company wide:
20 in stock
Documents & Guides
Pulling Elbow, Capped, 1 Inch, 90°, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit

Overview

Pulling Elbow, Capped, 1 Inch, 90°, Explosion-Proof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Also known as: 782274521305, LBY35, CROLBY35

Specifications

Diameter: 1 in
Material: Iron Alloy
Diameter: 1 in
Material: Iron Alloy