Condulet LL Conduit Outlet Body, 1 IN Hub, 5, 12.5 cu-in, Malleable

Item #: 0722970

Cat #: LL100M

UPC: 782274756158

$ 20.56 EA
Company wide:
0 in stock
Documents & Guides
Condulet LL Conduit Outlet Body, 1 IN Hub, 5, 12.5 cu-in, Malleable Iron, Electro-Galvanized/Alum Acrylic

Overview

Condulet LL Conduit Outlet Body, 1 IN Hub, 5, 12.5 cu-in, Malleable Iron, Electro-Galvanized/Alum Acrylic

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274756158, LL100M, CROLL100M

Specifications

Material: Malleable Iron
Type: Type LL
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LL