
Condulet LL Conduit Outlet, 1-1/4 IN Hub, 7, 18.5 cu-in, Feraloy Ir
Item #: 0722958
Cat #: LL47
UPC: 782274524801
$ 88.00 EA
Company wide:
5
in stock
Documents & Guides
Condulet LL Conduit Outlet, 1-1/4 IN Hub, 7, 18.5 cu-in, Feraloy Iron Alloy, Electro-Galvanized/Alum
Overview
Condulet LL Conduit Outlet, 1-1/4 IN Hub, 7, 18.5 cu-in, Feraloy Iron Alloy, Electro-Galvanized/Alum
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274524801, LL47, CROLL47
Specifications
| Family / Style: | Form 7 |
| Type: | Type LL |
| Material: | Iron Alloy |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Type: | Type LL |
| Hub Diameter: | 1 1/4 in |