
Condulet LL Conduit Outlet Body 1/2 IN Hub, 5, 4.5 cu-in, Malleable
Item #: 0722956
Cat #: LL50M
UPC: 782274756134
$ 11.42 EA
Company wide:
0
in stock
Documents & Guides
Condulet LL Conduit Outlet Body 1/2 IN Hub, 5, 4.5 cu-in, Malleable Iron, Electro-Galvanized/Alum Acrylic
Overview
Condulet LL Conduit Outlet Body 1/2 IN Hub, 5, 4.5 cu-in, Malleable Iron, Electro-Galvanized/Alum Acrylic
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274756134, LL50M, CROLL50M
Specifications
| Material: | Malleable Iron |
| Type: | Type LL |
| Hub Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 1/2 in |
| Type: | Type LL |