
$ 144.09 EA
Company wide:
0
in stock
Documents & Guides
1 1/2 Npt Alum Ll Form 7 Cond Bdy
Overview
1 1/2 Npt Alum Ll Form 7 Cond Bdy
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274525013, LL57 SA, CROLL57SA
Specifications
| Family / Style: | Form 7 |
| Type: | Type LL |
| Material: | Aluminum |
| Hub Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type LL |
| Hub Diameter: | 1 1/2 in |