3 Lr Form 7 Cndt Body

Item #: 0722921

Cat #: LR87

UPC: 782274529707

$ 522.43 EA
Company wide:
0 in stock
Documents & Guides
Cro Lr87 3 Npt Iron Lr Form

Overview

Cro Lr87 3 Npt Iron Lr Form

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274529707, LR87, CROLR87

Specifications

Material: Malleable Iron, Aluminum
Family / Style: Form 7
Type: Type LR
Hub Diameter: 3 in
Material: Malleable Iron, Aluminum
Type: Type LR
Family / Style: Form 7
Hub Diameter: 3 in