Liquidtight Connector, 90°, 1", Malleable Iron

Item #: 0722918

Cat #: LT10090

UPC: 784564901002

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90°, 1 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 90°, 1 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 784564901002, LT10090, CROLT10090

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in