Liquidtight Connector, 45°, 1", Malleable Iron

Item #: 0722917

Cat #: LT10045

UPC: 784564451002

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45°, 1 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45°, 1 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 784564451002, LT10045, CROLT10045

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in