Liquidtight Connector, 45°, 3", Malleable Iron

Item #: 0722901

Cat #: LT30045

UPC: 784564453006

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 45°, 3 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45°, 3 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 784564453006, LT30045, CROLT30045

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in