Liquidtight Connector, 90°, 3", Malleable Iron

Item #: 0722900

Cat #: LT30090

UPC: 784564903006

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90°, 3 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2, Applicable Standard Federal Specification WF-406E, NEMA; Application Hazardous Location; Environmental Conditions Oil Tight

Overview

Liquidtight Connector, 90°, 3 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2, Applicable Standard Federal Specification WF-406E, NEMA; Application Hazardous Location; Environmental Conditions Oil Tight
Also known as: 784564903006, LT30090, CROLT30090

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in