Liquidtight Connector, 90°, Size: 4", Malleable Iron

Item #: 0722893

Cat #: LT40090

UPC: 784564904003

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90°, Size: 4 Inch, Malleable Iron

Overview

Liquidtight Connector, 90°, Size: 4 Inch, Malleable Iron
Also known as: 784564904003, LT40090, CROLT40090

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in