Liquidtight Grounding Connector, 90°, 1/2"

Item #: 0722889

Cat #: LT5090G

UPC: 784564260413

$ 12.82 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Connector, 90°, 1/2 Inch, Lug: 4 - 14 AWG, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Grounding Connector, 90°, 1/2 Inch, Lug: 4 - 14 AWG, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 784564260413, LT5090G, CROLT5090G

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in