Liquidtight Connector, Insulated, 90°, 3/4", Malleable Iron

Item #: 0722861

Cat #: LTB7590

UPC: 784564910752

Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Insulated, 90°, 3/4 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2

Overview

Liquidtight Connector, Insulated, 90°, 3/4 Inch, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit, UL 514-B, CSA C22.2

Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water and dust. Crouse-Hinds series liquidtight fittings are available in a variety of sizes, configurations and materials, including malleable iron, aluminum, zinc die cast, steel and stainless steel.

Also known as: 784564910752, LTB7590, CROLTB7590

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in