CRS-H PLG3-SA 1 Aluminum Recessed Head Plug

Item #: 0722643

Cat #: PLG3 SA

UPC: 782274101187

$ 12.82 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1", Recessed

Overview

Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1", Recessed

Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.

Also known as: 782274101187, PLG3 SA, CROPLG3SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum