Close-Up Plug, Recessed Head, 2", Explosion-Proof, Aluminum

Item #: 0722636

Cat #: PLG6 SA

UPC: 782274101224

$ 33.63 EA
Company wide:
0 in stock
Documents & Guides
Plug, Close-Up, Recessed Head, 2 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Recessed Head, 2 Inch, Explosion-Proof, Aluminum, For Use with Rigid/IMC Conduit
Also known as: 782274101224, PLG6 SA, CROPLG6SA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum