PLG8

Item #: 0722634

Cat #: PLG8

UPC: 782274566009

$ 65.45 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 3", Recessed

Overview

Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 3", Recessed

Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.

Also known as: 782274566009, PLG8, CROPLG8

Specifications

Diameter: 3 in
Material: Iron, Steel
Diameter: 3 in
Material: Iron, Steel