1 NPT MALE UNY SHORT UNION

Item #: 0722619

Cat #: UNY37

UPC: 782274129068

$ 236.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series UNY expansion union, Rigid/IMC, Male, Steel, 1", Short

Overview

Eaton Crouse-Hinds series UNY expansion union, Rigid/IMC, Male, Steel, 1", Short

Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90? change in direction to the conduit run, or when terminating at a box or fitting. Elbows are available with certifications for NEC Class I and II environments, as well as IEC Zone 1, 2, 21 and 22 applications.

Also known as: 782274129068, UNY37, CROUNY37

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in