2 NPT MALE UNY AL UNION

Item #: 0722614

Cat #: UNY605 SA

UPC: 782274101996

$ 296.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 2"

Overview

Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Copper-free aluminum, 2"

Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90? change in direction to the conduit run, or when terminating at a box or fitting. Elbows are available with certifications for NEC Class I and II environments, as well as IEC Zone 1, 2, 21 and 22 applications.

Also known as: 782274101996, UNY605 SA, CROUNY605SA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum