
$ 60.26 EA
Company wide:
37
in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, X shape, 3/4"
Overview
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, X shape, 3/4"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274745800, X27, CROX27
Specifications
| Type: | Type X |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |
| Hub Diameter: | 3/4 in |
| Type: | Type X |
| Material: | Iron Alloy |
| Family / Style: | Form 7 |
| Hub Diameter: | 3/4 in |