Reducing Bushing, Threaded, 1-1/4" x 1", Aluminum

Item #: 0722577

Cat #: RE43 SA

UPC: 782274101446

$ 17.57 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 1-1/4 x 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 1-1/4 x 1 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 782274101446, RE43 SA, CRORE43SA

Specifications

Diameter: 1 in, 1 1/4 in
Material: Aluminum
Diameter: 1 in, 1 1/4 in
Material: Aluminum