Reducing Bushing, Threaded, 1-1/2" x 1", Explosion-Proof, Aluminum

Item #: 0722572

Cat #: RE53-SA

UPC: 782274101477

$ 30.21 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 1-1/2 x 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 1-1/2 x 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 782274101477, RE53-SA, CRORE53SA

Specifications

Diameter: 1 1/2 in, 1 in
Material: Aluminum
Diameter: 1 1/2 in, 1 in
Material: Aluminum