Reducing Bushing, Threaded, 2" x 1-1/2", Explosion-Proof, Aluminum

Item #: 0722563

Cat #: RE65 SA

UPC: 782274102481

$ 52.13 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, 2 x 1-1/2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 2 x 1-1/2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 782274102481, RE65 SA, CRORE65SA

Specifications

Diameter: 1 1/2 in, 2 in
Material: Aluminum
Diameter: 1 1/2 in, 2 in
Material: Aluminum