Reducing Bushing, Threaded, 2-1/2" x 2", Steel

Item #: 0722558

Cat #: RE76

UPC: 782274591308

$ 61.47 EA
Company wide:
15 in stock
Documents & Guides
Reducing Bushing, Threaded, 2-1/2 x 2 Inch, Steel

Overview

Reducing Bushing, Threaded, 2-1/2 x 2 Inch, Steel
Also known as: 782274591308, RE76, CRORE76

Specifications

Material: Steel
Diameter: 2 in, 2 1/2 in
Material: Steel
Diameter: 2 in, 2 1/2 in