Electric Flat Device Box Cover, Sheet Steel

Item #: 0722546

Cat #: S232

UPC: 782274609409

$ 23.78 EA
Company wide:
22 in stock
Documents & Guides
Eaton Crouse-Hinds series S Series duplex receptacle cover, Sheet steel, Surface mount, Two-gang, For duplex convenience receptacles, standard and two-wire, three-pole grounding

Overview

Eaton Crouse-Hinds series S Series duplex receptacle cover, Sheet steel, Surface mount, Two-gang, For duplex convenience receptacles, standard and two-wire, three-pole grounding

Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also available with a hot dip galvanized finish for added corrosion protection against road salt and other harsh environmental factors.

Also known as: 782274609409, S232, CROS232

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 5 in³