Midwest SL3 1 Sealing Locknut

Item #: 0722540

Cat #: SL3

UPC: 784564320032

$ 4.62 EA
Company wide:
28 in stock
Documents & Guides
Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Steel, 1"

Overview

Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Steel, 1"

Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.

Also known as: 784564320032, SL3, CROSL3

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel