Type T Conduit Outlet Body, 3/4 IN Hub, 5 Form, 9.5 cu-in, Malleabl

Item #: 0721962

Cat #: T75M

UPC: 782274756240

$ 17.16 EA
Company wide:
0 in stock
Documents & Guides
Type T Conduit Outlet Body, 3/4 IN Hub, 5 Form, 9.5 cu-in, Malleable Iron, Electro-Galvanized

Overview

Type T Conduit Outlet Body, 3/4 IN Hub, 5 Form, 9.5 cu-in, Malleable Iron, Electro-Galvanized

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274756240, T75M, CROT75M

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in
Type: Type T