Conduit Body, Type TB, Mark 9, Size: 3/4", Aluminum

Item #: 0721949

Cat #: TB29

UPC: 782274631028

$ 57.99 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Mark 9, Size: 3/4 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Mark 9, Size: 3/4 Inch, Aluminum, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274631028, TB29, CROTB29

Specifications

Type: Type TB
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type TB
Hub Diameter: 3/4 in
Material: Aluminum