4 11/16 SQ 1 GRND FAULT INTERR SURF CVR

Item #: 0721854

Cat #: TP738

UPC: 786189107388

$ 8.55 EA
Clearance
Price good while supplies last
Company wide:
30 in stock
Documents & Guides
4 11/16 SQUARE 1 GROUND FAULT INTERR SURFACE COVER

Overview

4 11/16 SQUARE 1 GROUND FAULT INTERR SURFACE COVER
Also known as: 786189107388, TP738, CROTP738

Specifications

Mounting: Device
Color: Natural
Gangs: 1
Material: Steel
Depth: 1/2 in
Mounting: Device
Gangs: 1
Depth: 1/2 in
Color: Natural
Material: Steel