4 11/16 SQ 1 PWR OUTLET 2 1/2 DIA SURF C

Item #: 0721852

Cat #: TP734

UPC: 786189107340

$ 28.62 EA
Company wide:
0 in stock
Documents & Guides
4 11/16 SQUARE 1 POWER OUTLET 2 1/2 DIAMETER SURFACE COVER

Overview

4 11/16 SQUARE 1 POWER OUTLET 2 1/2 DIAMETER SURFACE COVER

Cooper Crouse-Hinds 4-11/16 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 786189107340, TP734, CROTP734

Specifications

Mounting: Screw On
Color: Natural
Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 9 in³
Mounting: Screw On
Gangs: 1
Depth: 1/2 in
Color: Natural
Material: Steel
Cubic Inches: 9 in³