Square Box Cover, 2 Duplex Receptacles, 1/2 IN Raised, 4-11/16 IN L

Item #: 0721850

Cat #: TP728

UPC: 786189107289

$ 28.34 EA
Company wide:
0 in stock
Documents & Guides
Square Box Cover, 2 Duplex Receptacles, 1/2 IN Raised, 4-11/16 IN L x 4-11/16 IN W, Steel, Natural

Overview

Square Box Cover, 2 Duplex Receptacles, 1/2 IN Raised, 4-11/16 IN L x 4-11/16 IN W, Steel, Natural

Eaton has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189107289, TP728, CROTP728

Specifications

Gangs: 2
Mounting: Device
Color: Natural
Material: Steel
Depth: 1/2 in
Cubic Inches: 9 in³
Gangs: 2
Color: Natural
Depth: 1/2 in
Mounting: Device
Material: Steel
Cubic Inches: 9 in³