Square Box Cover, 1 Duplex Receptacle, 1/2 IN Raised, 4-11/16 IN L

Item #: 0721848

Cat #: TP722

UPC: 786189107227

$ 28.06 EA
Company wide:
20 in stock
Documents & Guides
Square Box Cover, 1 Duplex Receptacle, 1/2 IN Raised, 4-11/16 IN L x 4-11/16 IN W, Steel, Natural

Overview

Square Box Cover, 1 Duplex Receptacle, 1/2 IN Raised, 4-11/16 IN L x 4-11/16 IN W, Steel, Natural

Eaton has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189107227, TP722, CROTP722, rs cover

Specifications

Mounting: Device
Color: Natural
Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 9 in³
Mounting: Device
Gangs: 1
Depth: 1/2 in
Color: Natural
Material: Steel
Cubic Inches: 9 in³