SW BOX EXTENSION

Item #: 0721846

Cat #: TP709

UPC: 786189107098

$ 7.27 EA
Company wide:
0 in stock
Documents & Guides
SWITCH BOX EXTENSION

Overview

SWITCH BOX EXTENSION
Also known as: 786189107098, TP709, CROTP709

Specifications

Mounting: Screw On, Nail On
Color: Natural
Gangs: 1
Material: Steel
Depth: 0.780 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 0.780 in
Color: Natural
Material: Steel