4 G MASON BOX 3 1/2 DP 1/2 AND 3/4 KO

Item #: 0721844

Cat #: TP693

UPC: 786189106930

$ 30.63 EA
Company wide:
0 in stock
Documents & Guides
4 GANG MASON BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

4 GANG MASON BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106930, TP693, CROTP693

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Gangs: 4
Cubic Inches: 88 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 88 in³
Knockout Diameter: 1/2 in, 3/4 in
Color: Natural
Gangs: 4