3 G MASON BOX 3 1/2 DP 1/2 AND 3/4 KO

Item #: 0721843

Cat #: TP692

UPC: 786189106923

$ 27.53 EA
Company wide:
0 in stock
Documents & Guides
3 GANG MASON BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

3 GANG MASON BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106923, TP692, CROTP692

Specifications

Gangs: 3
Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 66.500 in³
Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 66.500 in³