Commercial Products Masonry Box, Steel, 22 cu-in, 1 Gang, 6 Knockou

Item #: 0721841

Cat #: TP690

UPC: 786189106909

$ 15.15 EA
Company wide:
0 in stock
Documents & Guides
Commercial Products Masonry Box, Steel, 22 cu-in, 1 Gang, 6 Knockouts

Overview

Commercial Products Masonry Box, Steel, 22 cu-in, 1 Gang, 6 Knockouts

EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 786189106909, TP690, CROTP690

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Cubic Inches: 22 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Cubic Inches: 22 in³