1 G MASON BOX 2 1/2 DP 1/2 AND 3/4 KO

Item #: 0721837

Cat #: TP682

UPC: 786189106824

$ 16.08 EA
Company wide:
0 in stock
Documents & Guides
1 GANG MASON BOX 2 1/2 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

1 GANG MASON BOX 2 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106824, TP682, CROTP682

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 15.500 in³