2 3/4 DP COND SW BOX EARS 3/4 KO

Item #: 0721835

Cat #: TP678

UPC: 786189106787

$ 19.34 EA
Company wide:
0 in stock
Documents & Guides
2 3/4 DEEP CONDUIT SWITCH BOX EARS 3/4 KNOCK OUT

Overview

2 3/4 DEEP CONDUIT SWITCH BOX EARS 3/4 KNOCK OUT
Also known as: 786189106787, TP678, CROTP678

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 3/4 in
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Cubic Inches: 14 in³
Mounting: Screw On, Nail On
Depth: 2 3/4 in