Welded Switch Outlet Box, Steel, 14 cu-in, 1 Gang, 5 Knockouts

Item #: 0721834

Cat #: TP676

UPC: 786189106763

$ 11.83 EA
Company wide:
0 in stock
Documents & Guides
2 3/4 DEEP CONDUIT SWITCH BOX EARS 1/2 KNOCK OUT

Overview

2 3/4 DEEP CONDUIT SWITCH BOX EARS 1/2 KNOCK OUT
Also known as: 786189106763, TP676, CROTP676

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Natural
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in
Color: Natural
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 14 in³