6 G BOX 1 5/8 DP 1/2 AND 3/4 KO

Item #: 0721824

Cat #: TP641

UPC: 786189106411

$ 119.59 EA
Company wide:
0 in stock
Documents & Guides
6 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

6 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106411, TP641, CROTP641

Specifications

Width: 14 1/16 in
Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Color: Natural
Gangs: 6
Material: Steel
Cubic Inches: 95 in³
Width: 14 1/16 in
Depth: 1 5/8 in
Color: Natural
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 6
Cubic Inches: 95 in³