5 G BOX 1 5/8 DP 1/2 AND 3/4 KO

Item #: 0721823

Cat #: TP640

UPC: 786189106404

$ 68.83 EA
Company wide:
0 in stock
Documents & Guides
5 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

5 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106404, TP640, CROTP640

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Material: Steel
Gangs: 5
Cubic Inches: 85 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 5
Depth: 1 5/8 in
Material: Steel
Cubic Inches: 85 in³