4 OCT CONCR BOX 3 1/2 DP 1/2 AND 3/4 KO

Item #: 0721822

Cat #: TP636

UPC: 786189106367

$ 28.66 EA
Company wide:
0 in stock
Documents & Guides
4 OCTAGON CONCRETE BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

4 OCTAGON CONCRETE BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106367, TP636, CROTP636

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 43 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 43 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel