Gang Box, Steel, 70 cu-in, 4 Gangs, 18 Knockouts

Item #: 0721821

Cat #: TP631

UPC: 786189106312

$ 50.10 EA
Company wide:
0 in stock
Documents & Guides
4 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT

Overview

4 GANG BOX 1 5/8 DEEP 1/2 AND 3/4 KNOCK OUT

Steel gang boxes and covers save time in installation - no need to gang boxes together.

Also known as: 786189106312, TP631, CROTP631

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Material: Steel
Gangs: 4
Cubic Inches: 70 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 4
Depth: 1 5/8 in
Material: Steel
Cubic Inches: 70 in³